Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butyn 1 Ol, 25ml

  • Mfr # B0712-25ML

  • Zoro # G8256357


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 70.09
Shipping Restrictions
UN1987, Alcohol, n.o.s. (2-butyn-1-ol), 3, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
764-01-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0712-25ML
Zoro #
G8256357
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Butyn-1-Ol
Molecular Weight
F.W. 70.09
Shipping Restrictions
UN1987, Alcohol, n.o.s. (2-butyn-1-ol), 3, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
764-01-2
Shelf Life
24 mo
Chemical Formula
C4H5OH
Chemical Container Material
Clear Glass

Description

2-Butyn-1-Ol, CAS Number 764-01-2, Molecular Weight F.W. 70.09, Chemical Formula C4H5OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (2-butyn-1-ol), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.