Zoro Homepage
This item is Discontinued.
Spectrum Butyn Ol, 5ml B1001-5ML

Butyn Ol, 5ml (Discontinued)

  • Mfr # B1001-5ML
  • Zoro # G8090140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1001-5ML
Zoro #
G8090140
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
3-Butyn-2-Ol
Molecular Weight
F.W. 70.09
Chemical Formula
C4H6O
Shelf Life
24 mo
CAS Number
2028-63-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2929, Toxic Liquid, Flammable, Organic, n.o.s., 6.1, PG II

Description

3-Butyn-2-Ol, CAS Number 2028-63-9, Molecular Weight F.W. 70.09, Chemical Formula C4H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2929, Toxic Liquid, Flammable, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.