Butyne 1, 4 Diol, 500g
Mfr # B0749-500G
Zoro # G8230822
product price: $95.79
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN2716, 1,4-Butynediol, 6.1, PG III
Chemical Container Size
500 g
Chemical Formula
C4H6O2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0749-500G
Zoro #
G8230822
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
2-Butyne-1,4-Diol
Shelf Life
24 mo
Shipping Restrictions
UN2716, 1,4-Butynediol, 6.1, PG III
Chemical Formula
C4H6O2
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 86.09
Chemical Grade
Reagent
CAS Number
110-65-6
Chemical Container Type
Bottle
Description
2-Butyne-1,4-Diol, CAS Number 110-65-6, Molecular Weight F.W. 86.09, Chemical Formula C4H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2716, 1,4-Butynediol, 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.