Zoro Homepage

Butyric Acid, 500ml

  • Mfr # B0754-25ML

  • Zoro # G8219150


product price: $27.79
/ea

Key Features

Shipping Restrictions
UN2820, Butyric Acid, 8, PG III
CAS Number
107-92-6
Shelf Life
24 mo
Chemical Formula
C4H8O2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0754-25ML
Zoro #
G8219150
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Butyric Acid
Shipping Restrictions
UN2820, Butyric Acid, 8, PG III
CAS Number
107-92-6
Shelf Life
24 mo
Chemical Formula
C4H8O2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
88.11

Description

Butyric Acid, CAS Number 107-92-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2820, Butyric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.