Shop SPECTRUM
See all product information
Create Account
BZA, Crstl, USP, EP, BP, JP, 500g
- Mfr # BE140-500GM
- Zoro # G8029423
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
122.12
Chemical Grade
USP
CAS Number
65-85-0
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE140-500GM
- Zoro #
- G8029423
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzoic Acid, Crystal, USP, EP, BP, JP
- Molecular Weight
- 122.12
- Chemical Grade
- USP
- CAS Number
- 65-85-0
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Formula
- C7H6O2
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Benzoic Acid, Crystal, USP, EP, BP, JP, CAS Number 65-85-0, Molecular Weight 122.12, Chemical Formula C7H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.