Zoro Homepage

Calcium Carbonate, Light Pwdr, USP, 2.5kg

  • Mfr # CA130-2.5KG

  • Zoro # G8005133


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
471-34-1
Chemical Container Size
2.5 kg
Shelf Life
60 mo
Chemical Formula
CaCO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA130-2.5KG
Zoro #
G8005133
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Calcium Carbonate
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
471-34-1
Shelf Life
60 mo
Chemical Formula
CaCO3
Chemical Container Type
Drum
Molecular Weight
100.09
Chemical Container Material
Plastic
Chemical Grade
USP
Container Type
Drum
Application
Analytical Testing Labs
Product Type
Calcium Carbonate
Form
Powder
Container Material
Plastic
Features
Hygroscopic
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg

Description

Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, LA, ME, MN, NH, NY, PR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.