Zoro Homepage

Calcium Gluconate, 25g

  • Mfr # G0037-25G

  • Zoro # G8172923


product price: $36.69
/ea

Key Features

CAS Number
66905-23-5
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
448.39 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0037-25G
Zoro #
G8172923
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Calcium Gluconate
CAS Number
66905-23-5
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
448.39 F.W.
Chemical Formula
C12H22CaO14¿H2O
Shelf Life
24 mo
Application
Industrial, Research Purpose
Container Type
Bottle
Product Type
Calcium Gluconate
Purity
98 %
Shipping Restrictions
HS 2940.00.6000
Form
Powder
Container Material
Clear Glass
Features
Reagent
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C
PubChem CID
9290
MDL Number
MFCD00064209
Volume
25 g
Quantity
25

Description

Calcium Gluconate, Concentration Not Applicable, CAS Number 66905-23-5, Molecular Weight 448.39 F.W., Chemical Formula C12H22CaO14�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.