Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Carmine, 100g, CAS 1390-65-4, Amber Glass CA195-100GM

Carmine, 100g, CAS 1390-65-4, Amber Glass (Discontinued)

  • Mfr # CA195-100GM
  • Zoro # G7933593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA195-100GM
Zoro #
G7933593
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Carmine
CAS Number
1390-65-4
Shelf Life
24 mo
Molecular Weight
492.39
Chemical Formula
C22H20O13
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
100%

Description

Carmine, Concentration 100 Percent, CAS Number 1390-65-4, Molecular Weight 492.39, Chemical Formula C22H20O13, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.