Zoro Homepage
This item is Discontinued.
Spectrum Chemical Cesium Chlrd, Biotc, 1kg C1252-1KG

Cesium Chlrd, Biotc, 1kg (Discontinued)

  • Mfr # C1252-1KG
  • Zoro # G7915752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1252-1KG
Zoro #
G7915752
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Cesium Chloride, Biotech Grade
Chemical Container Material
Plastic
Molecular Weight
168.37
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
Chemical Grade
Purified
Chemical Container Type
Bottle
Special Information
Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation
CAS Number
7647-17-8
Chemical Formula
CsCl

Description

Cesium Chloride, Biotech Grade, CAS Number 7647-17-8, Molecular Weight 168.37, Chemical Formula CsCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Density Gradient Centrifugation And Nucleic Acid Isolation

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.