Zoro Homepage
This item is Discontinued.
Spectrum Chemical Cesium, Ultrapure, 1g C1423-1GM

Cesium, Ultrapure, 1g (Discontinued)

  • Mfr # C1423-1GM
  • Zoro # G7959828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1423-1GM
Zoro #
G7959828
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Cesium, Ultrapure
Chemical Formula
Cs
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
132.91
Shelf Life
24 mo
Shipping Restrictions
UN1407, Cesium, 4.3, PG I
CAS Number
7440-46-2
Chemical Grade
Purified

Description

Cesium, Ultrapure, CAS Number 7440-46-2, Molecular Weight 132.91, Chemical Formula Cs, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1407, Cesium, 4.3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.