Zoro Homepage

Cetyl Esters Wax, Synthetic, NF, 500g

  • Mfr # SP310-500GM10

  • Zoro # G7921063


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP310-500GM10
Zoro #
G7921063
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Cetyl Esters Wax, Synthetic, NF
Shelf Life
24 mo
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Bottle

Description

Cetyl Esters Wax, Synthetic, NF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.