Zoro Homepage

Cetylpyridinium Chloride, Monohydrate, USP

  • Mfr # CE121-2.5KG

  • Zoro # G8061057


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
USP
Chemical Container Material
Plastic
Shelf Life
24 mo
Molecular Weight
358.00
CAS Number
6004-24-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE121-2.5KG
Zoro #
G8061057
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Cetylpyridinium Chloride, Monohydrate, USP
Chemical Grade
USP
Chemical Container Material
Plastic
Shelf Life
24 mo
Molecular Weight
358.00
CAS Number
6004-24-6
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Drum
Chemical Formula
C21H38NCl x H2O

Description

Cetylpyridinium Chloride, Monohydrate, USP, CAS Number 6004-24-6, Molecular Weight 358.00, Chemical Formula C21H38NCl x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.