Ctrc Acid Mono, granular, USP, 500g

  • Mfr # CI132-500GM

  • Zoro # G8017447


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H8O7¿H2O
Chemical Container Material
Plastic
Chemical Grade
USP
Shelf Life
36 mo
Molecular Weight
210.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI132-500GM
Zoro #
G8017447
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Citric Acid - Monohydrate
Chemical Formula
C6H8O7¿H2O
Chemical Container Material
Plastic
Chemical Grade
USP
Shelf Life
36 mo
Molecular Weight
210.14
CAS Number
5949-29-1
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Citric Acid - Monohydrate
Features
Monohydrate
Form
Powder
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
C
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

Citric Acid - Monohydrate, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.