Zoro Homepage

K Acetate, Biotc, 2.5kg

  • Mfr # P1188-2.5KG

  • Zoro # G7971341


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
127-08-2
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Molecular Weight
98.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1188-2.5KG
Zoro #
G7971341
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Potassium Acetate, Biotech Grade
Shelf Life
24 mo
CAS Number
127-08-2
Chemical Container Material
Plastic
Molecular Weight
98.14
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Purified
Chemical Formula
C2H3KO2

Description

Potassium Acetate, Biotech Grade, CAS Number 127-08-2, Molecular Weight 98.14, Chemical Formula C2H3KO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.