MeChlor, Hydrocarbon Stabilize, PK4
Mfr # HP732-4LT-CS4
Zoro # G7944419
product price: $463.99
/pk 4, $116.00/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS, HPLC
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
CAS Number
75-09-2
Chemical Formula
CH2Cl2
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP732-4LT-CS4
Zoro #
G7944419
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Methylene Chloride - Hydrocarbon Stabilized
Chemical Grade
ACS, HPLC
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
CAS Number
75-09-2
Chemical Formula
CH2Cl2
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
84.93
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Methylene Chloride - Hydrocarbon Stabilized
Features
Hydrocarbon Stabilized
Form
Liquid
Container Material
Amber Glass
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Quantity
1
REMOVE - Previous PI Node
M
Storage Temperature - Minimum
20 Degrees C
Description
Methylene Chloride - Hydrocarbon Stabilized, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.