Zoro Homepage

Methylene Chloride, NF, 500mL, PK6

  • Mfr # M1266-500MLGL0R

  • Zoro # G8057478


product price: $496.99
/pk 6, $82.83/ea
Free Shipping & Returns

Key Features

Chemical Formula
CH2Cl2
Molecular Weight
84.93
Chemical Container Size
500 mL
Chemical Grade
NF
CAS Number
75-09-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1266-500MLGL0R
Zoro #
G8057478
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Methylene Chloride
Chemical Formula
CH2Cl2
Molecular Weight
84.93
Chemical Grade
NF
CAS Number
75-09-2
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
36 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Methylene Chloride
Container Material
Glass
Form
Liquid
REMOVE - Previous PI Node
M
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Storage Temperature - Maximum
22 Degrees C

Description

Methylene Chloride, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 36 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.