Zoro Homepage

Methylene Chloride, Technical, 1L

  • Mfr # M1252-1LTGL52

  • Zoro # G7969950


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Formula
CH2Cl2
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1252-1LTGL52
Zoro #
G7969950
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Methylene Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Formula
CH2Cl2
CAS Number
75-09-2
Chemical Container Material
Amber Glass
Molecular Weight
84.93
Chemical Grade
Lab
Container Type
Bottle
Application
Industrial
Product Type
Methylene Chloride
Features
Possible Carcinogen
Form
Liquid
Container Material
Glass
Storage Temperature - Maximum
22 Degrees C
Quantity
1
Volume
1 L
REMOVE - Previous PI Node
M
Storage Temperature - Minimum
20 Degrees C

Description

Methylene Chloride, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.