Zoro Homepage

Methylene Chloride, Technical, 20L

  • Mfr # M1252-20LTMT56

  • Zoro # G7972610


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
20 L
Molecular Weight
84.93
Chemical Formula
CH2Cl2
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1252-20LTMT56
Zoro #
G7972610
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Methylene Chloride
Shelf Life
24 mo
Molecular Weight
84.93
Chemical Formula
CH2Cl2
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Container Type
Drum
CAS Number
75-09-2
Chemical Grade
Lab
Chemical Container Material
Metal
Application
Industrial
Container Type
Drum
Product Type
Methylene Chloride
Features
Possible Carcinogen
Form
Liquid
Container Material
Metal
Quantity
20
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
Volume
20 L
Storage Temperature - Maximum
22 Degrees C

Description

Methylene Chloride, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.