Zoro Homepage
This item is Discontinued.
Spectrum Chemical Phenylephrine Hydrochloride, USP, 1kg PH147-1KGBL

Phenylephrine Hydrochloride, USP, 1kg (Discontinued)

  • Mfr # PH147-1KGBL
  • Zoro # G8008161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH147-1KGBL
Zoro #
G8008161
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Phenylephrine Hydrochloride, USP
Chemical Formula
C9H13NO2 x HCl
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
CAS Number
61-76-7
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
203.67

Description

Phenylephrine Hydrochloride, USP, CAS Number 61-76-7, Molecular Weight 203.67, Chemical Formula C9H13NO2 x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.