Zoro Homepage

Sdm Chlrd, Grnlr, Biotc, 12kg

  • Mfr # S1249-12KG

  • Zoro # G7944583


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
NaCl
Chemical Container Type
Drum
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1249-12KG
Zoro #
G7944583
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Chloride
Chemical Formula
NaCl
Chemical Container Type
Drum
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
58.44
Chemical Container Material
Plastic
CAS Number
7647-14-5
Container Type
Drum
Application
Biochemical Research and Analysis
Product Type
Sodium Chloride
Container Material
Plastic
Form
Powder
Features
Hygroscopic
Quantity
12
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg

Description

Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.