Zoro Homepage
This item is Discontinued.
Spectrum Chloro Methylaniline, 500g A0704-500G

Chloro Methylaniline, 500g (Discontinued)

  • Mfr # A0704-500G
  • Zoro # G8155021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0704-500G
Zoro #
G8155021
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-Chloro-2-Methylaniline
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 141.60
Shipping Restrictions
UN2239, Chlorotoluidines, Solid, 6.1, PG III
Chemical Grade
Reagent
CAS Number
95-69-2
Chemical Formula
C7H8ClN
Chemical Container Material
Clear Glass

Description

4-Chloro-2-Methylaniline, CAS Number 95-69-2, Molecular Weight F.W. 141.60, Chemical Formula C7H8ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2239, Chlorotoluidines, Solid, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.