Zoro Homepage

Chlorobutyryl Chloride, CAS 4635-59-0

  • Mfr # C2226-100ML

  • Zoro # G8022478


product price: $123.99
/ea
Free Shipping & Returns

Key Features

CAS Number
4635-59-0
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
141
Concentration
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2226-100ML
Zoro #
G8022478
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
4-ChloroButyryl chloride
CAS Number
4635-59-0
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
141
Concentration
100%
Chemical Container Type
Bottle
Shipping Restrictions
UN2927, Toxic Liquids, Corrosive, Organic, n.o.s. (4-Chlorobutyryl Chloride), 6.1 (8), PG II
Shelf Life
24 mo
Chemical Formula
C4H6Cl2O

Description

4-Chlorobutyryl Chloride, Concentration 100 Percent, CAS Number 4635-59-0, Molecular Weight 141, Chemical Formula C4H6Cl2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2927, Toxic Liquids, Corrosive, Organic, n.o.s. (4-Chlorobutyryl Chloride), 6.1 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.