Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Chlorocinnamic Acid, 100g, Amber Glass C1636-100GM

Chlorocinnamic Acid, 100g, Amber Glass (Discontinued)

  • Mfr # C1636-100GM
  • Zoro # G7915308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1636-100GM
Zoro #
G7915308
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
4-Chlorocinnamic Acid
Chemical Container Type
Bottle
CAS Number
1615-02-7
Concentration
100%
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
182.6
Chemical Formula
C9H7ClO2
Chemical Grade
Reagent

Description

4-Chlorocinnamic Acid, Concentration 100 Percent, CAS Number 1615-02-7, Molecular Weight 182.6, Chemical Formula C9H7ClO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.