Zoro Homepage
This item is Discontinued.
Spectrum Chemical Chloroform, 1L HP512-1LT52

Chloroform, 1L (Discontinued)

  • Mfr # HP512-1LT52
  • Zoro # G7985789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP512-1LT52
Zoro #
G7985789
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Chloroform
Special Information
Submicron filtered.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry or general use.Possible carcinogen.
Molecular Weight
119.38
Chemical Grade
HPLC
Chemical Formula
CHCl3
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN1888, Chloroform, 6.1, Pg III
CAS Number
67-66-3
Chemical Container Material
Amber Glass

Description

Chloroform, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Special Information Submicron filtered.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry or general use.Possible carcinogen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.