Chloroform, Stabilized, Reagent, ACS-1, PK6
- Mfr # C1220-1LT-CS6
- Zoro # G8078852
product price:Â
$
356.99
/pk of 6, $59.50/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shipping Restrictions
UN1888, Chloroform, 6.1, PG III
Molecular Weight
119.38
Chemical Grade
ACS
CAS Number
67-66-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1220-1LT-CS6
- Zoro #
- G8078852
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform - Stabilized
- Form
- Liquid
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Molecular Weight
- 119.38
- Chemical Grade
- ACS
- CAS Number
- 67-66-3
- Chemical Formula
- CHCl3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Special Information
- Light Sensitive
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Chloroform - Stabilized
- Container Material
- Amber Glass
- Features
- Light Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Chloroform - Stabilized, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.