This item is Discontinued.

Spectrum Chemical Chloroform, Stblzd with EthanolExceed, PK6 HP522-1LT-CS6

Chloroform, Stblzd with EthanolExceed, PK6 (Discontinued)

  • Mfr # HP522-1LT-CS6
  • Zoro # G7943813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP522-1LT-CS6
Zoro #
G7943813
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Chloroform, Stabilized with Ethanol, Exceeds A.C.S. Specifications
Shelf Life
24 mo
Chemical Formula
CHCl3
CAS Number
67-66-3
Special Information
Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
Chemical Grade
HPLC
Shipping Restrictions
UN1888, Chloroform, 6.1, Pg III
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
119.38

Description

Chloroform, Stabilized with Ethanol, Exceeds A.C.S. Specifications, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.