Zoro Homepage

Chlrfrm-Isoamyl Alchl, 24/1, Biotc, 950mL

  • Mfr # C3026-950ML

  • Zoro # G8021017


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Purified
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
950 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3026-950ML
Zoro #
G8021017
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
950 mL

Details

Item
Chloroform-Isoamyl Alcohol, 24:1, Biotech Grade
Chemical Grade
Purified
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1888, Chloroform Solution, 6.1, PG III

Description

Chloroform-Isoamyl Alcohol, 24:1, Biotech Grade, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 950 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform Solution, 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.