Zoro Homepage

Choline Bromide, 100g, CAS 1927-06-6

  • Mfr # C3808-100GM

  • Zoro # G8082790


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
184.08
Chemical Formula
C5H14BrNO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3808-100GM
Zoro #
G8082790
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Choline bromide
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
184.08
Chemical Formula
C5H14BrNO
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
1927-06-6
Concentration
100%

Description

Choline Bromide, Concentration 100 Percent, CAS Number 1927-06-6, Molecular Weight 184.08, Chemical Formula C5H14BrNO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.