Zoro Homepage
This item is Discontinued.
Spectrum Chemical Chondroitin 6-Sulfate Sodium Salt, 5g C2065-5GM

Chondroitin 6-Sulfate Sodium Salt, 5g (Discontinued)

  • Mfr # C2065-5GM
  • Zoro # G8065449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2065-5GM
Zoro #
G8065449
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Chondroitin 6-Sulfate Sodium Salt
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
12678-07-8
Special Information
From Shark Cartilage, Balance is Chondroitin Sulfate A
Concentration
100%
Chemical Container Material
Amber Glass
Shelf Life
24 mo

Description

Chondroitin 6-Sulfate Sodium Salt, Concentration 100 Percent, CAS Number 12678-07-8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo, Special Information From Shark Cartilage, Balance is Chondroitin Sulfate A

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.