Zoro Homepage

Chromium Picolinate, 5g, CAS 14639-25-9

  • Mfr # C1254-5GM

  • Zoro # G7914090


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Molecular Weight
418.31
CAS Number
14639-25-9
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1254-5GM
Zoro #
G7914090
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Chromium Picolinate
Molecular Weight
418.31
CAS Number
14639-25-9
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C18H12N3O6Cr
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Concentration
100%

Description

Chromium Picolinate, Concentration 100 Percent, CAS Number 14639-25-9, Molecular Weight 418.31, Chemical Formula C18H12N3O6Cr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.