Zoro Homepage

cis-2, 6-Dimethylpiperidine, 25mL

  • Mfr # D1198-25ML

  • Zoro # G8023248


product price: $55.69
/ea

Key Features

Molecular Weight
113.2 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
25 mL
CAS Number
766-17-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1198-25ML
Zoro #
G8023248
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Cis-2,6-Dimethylpiperidine
Molecular Weight
113.2 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
766-17-6
Shipping Restrictions
Class 3/8, HS 2933.39.9200, PG II, UN2733
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C7H15N
Application
GC Analysis
Container Type
Bottle
Product Type
cis-2,6-Dimethylpiperidine
Container Material
Clear Glass
Features
Air Sensitive
Form
Liquid
Purity
99 %
REMOVE - Previous PI Node
C
Volume
25 mL
PubChem CID
641768
MDL Number
MFCD00066304
Quantity
25

Description

cis-2,6-Dimethylpiperidine, CAS Number 766-17-6, Molecular Weight 113.2 F.W., Chemical Formula C7H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2933.39.9200, PG II, UN2733

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.