Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cis-2, 6-Dimethylpiperidine, 500mL

  • Mfr # D1198-500ML

  • Zoro # G8060847


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
Class 3/8, HS 2933.39.9200, PG II, UN2733
Chemical Formula
C7H15N
CAS Number
766-17-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1198-500ML
Zoro #
G8060847
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Cis-2,6-Dimethylpiperidine
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
Class 3/8, HS 2933.39.9200, PG II, UN2733
Chemical Formula
C7H15N
CAS Number
766-17-6
Molecular Weight
113.2 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Cis-2,6-Dimethylpiperidine
Features
Air Sensitive
Form
Liquid
Container Material
Clear Glass
Purity
99 %
MDL Number
MFCD00066304
REMOVE - Previous PI Node
C
Quantity
500
PubChem CID
641768
Volume
500 mL

Description

Cis-2,6-Dimethylpiperidine, CAS Number 766-17-6, Molecular Weight 113.2 F.W., Chemical Formula C7H15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS 2933.39.9200, PG II, UN2733

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.