Zoro Homepage
This item is Discontinued.
Spectrum Cis-3-Hexen-1-Ol, 25mL H0124-25ML

Cis-3-Hexen-1-Ol, 25mL (Discontinued)

  • Mfr # H0124-25ML
  • Zoro # G8247823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0124-25ML
Zoro #
G8247823
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Cis-3-Hexen-1-Ol
Chemical Container Material
Clear Glass
CAS Number
928-96-1
Shipping Restrictions
UN1987, Alcohols, n.o.s. (Cis-3-Hexen-1-ol), 3, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H12O
Molecular Weight
100.16
Shelf Life
24 mo

Description

Cis-3-Hexen-1-Ol, CAS Number 928-96-1, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s. (Cis-3-Hexen-1-ol), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.