Zoro Homepage

Cis-Diammineplatinum(II) Dichloride, 1g

  • Mfr # D3371-1G

  • Zoro # G7994782


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
300.05
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s., 6.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3371-1G
Zoro #
G7994782
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Cis-Diammineplatinum(II) Dichloride
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
300.05
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s., 6.1, PG II
Chemical Formula
H6Cl2N2Pt
Chemical Grade
Reagent
CAS Number
15663-27-1

Description

Cis-Diammineplatinum(II) Dichloride, CAS Number 15663-27-1, Molecular Weight 300.05, Chemical Formula H6Cl2N2Pt, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.