Zoro Homepage

Clcm Chlrd, Dihdrt, Rgnt, ACS, 2.5kg

  • Mfr # C1096-2.5KG

  • Zoro # G8071913


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
CaCl2; 2H2O
CAS Number
10035-04-8
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Molecular Weight
147.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1096-2.5KG
Zoro #
G8071913
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Calcium Chloride - Dihydrate
Chemical Formula
CaCl2; 2H2O
CAS Number
10035-04-8
Chemical Container Material
Plastic
Molecular Weight
147.01
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Calcium Chloride - Dihydrate
Features
Hygroscopic
Form
Powder
Container Material
Plastic
Purity
99 %
Storage Temperature - Minimum
20 Degrees C
Volume
2.5 kg
REMOVE - Previous PI Node
C
Storage Temperature - Maximum
22 Degrees C

Description

Calcium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.