Zoro Homepage

Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g

  • Mfr # C1096-500GM

  • Zoro # G8008651


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Container Material
Plastic
CAS Number
10035-04-8
Chemical Formula
CaCl2; 2H2O
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1096-500GM
Zoro #
G8008651
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Calcium Chloride - Dihydrate
Chemical Grade
ACS
Chemical Container Material
Plastic
CAS Number
10035-04-8
Chemical Formula
CaCl2; 2H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
147.01
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Calcium Chloride - Dihydrate
Purity
99 %
Features
Hygroscopic
Container Material
Plastic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
C
Volume
500 g

Description

Calcium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.