Shop SPECTRUM
See all product information
Create Account
Clcm Chlrd, Dihdrt, USP, EP, BP, JP, 2.5kg
- Mfr # CA140-2.5KG
- Zoro # G8092380
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10035-04-8
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Molecular Weight
147.01
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA140-2.5KG
- Zoro #
- G8092380
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Chloride
- CAS Number
- 10035-04-8
- Chemical Container Material
- Plastic
- Molecular Weight
- 147.01
- Shelf Life
- 60 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Chemical Formula
- CaCl2; 2H2O
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Calcium Chloride
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Features
- Hygroscopic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Calcium Chloride, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.