Zoro Homepage
This item is Discontinued.
Spectrum Chemical Cocoa Butter, NF, 500g, PK6 CO105-500GMAK

Cocoa Butter, NF, 500g, PK6 (Discontinued)

  • Mfr # CO105-500GMAK
  • Zoro # G8009552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO105-500GMAK
Zoro #
G8009552
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Cocoa Butter, NF
Chemical Grade
NF
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
8002-31-1

Description

Cocoa Butter, NF, CAS Number 8002-31-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.