Zoro Homepage
This item is Discontinued.
Spectrum Chemical Copper Gluconate, USP, 2.5kg C1334-2.5KG13

Copper Gluconate, USP, 2.5kg (Discontinued)

  • Mfr # C1334-2.5KG13
  • Zoro # G7998973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1334-2.5KG13
Zoro #
G7998973
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Copper Gluconate, USP
Chemical Grade
USP
Chemical Formula
C12H22CuO14
Chemical Container Material
Plastic
Molecular Weight
F.W. 453.84
Shelf Life
24 mo
CAS Number
527-09-3
Chemical Container Type
Drum

Description

Copper Gluconate, USP, CAS Number 527-09-3, Molecular Weight F.W. 453.84, Chemical Formula C12H22CuO14, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.