Zoro Homepage

Cprc Ntrt, Hydrate, Crstl, Rgnt, ACS, 2.5kg

  • Mfr # C1405-2.5KG

  • Zoro # G7977580


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
Cu(NO3)2¿2¿5H2O
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
19004-19-4
Molecular Weight
232.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1405-2.5KG
Zoro #
G7977580
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Cupric Nitrate - Hydrate
Chemical Formula
Cu(NO3)2¿2¿5H2O
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
19004-19-4
Molecular Weight
232.59
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Cupric Nitrate - Hydrate
Container Material
Plastic
Form
Powder
Features
Deliquescent
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Volume
2.5 kg

Description

Cupric Nitrate - Hydrate, Concentration Not Applicable, CAS Number 19004-19-4, Molecular Weight 232.59, Chemical Formula Cu(NO3)2�2�5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.