Zoro Homepage

Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 125g

  • Mfr # C1425-125GM

  • Zoro # G7937041


product price: $54.39
/ea

Key Features

Chemical Container Size
125 g
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Molecular Weight
249.69
Chemical Formula
CuSO; 5H2O
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1425-125GM
Zoro #
G7937041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Cupric Sulfate - Pentahydrate
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant
Molecular Weight
249.69
Chemical Formula
CuSO; 5H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
7758-99-8
Chemical Container Material
Plastic
Chemical Grade
ACS
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Cupric Sulfate - Pentahydrate
Form
Powder
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
Quantity
125
Storage Temperature - Maximum
22 Degrees C
Volume
125 g
REMOVE - Previous PI Node
C

Description

Cupric Sulfate - Pentahydrate, Concentration Not Applicable, CAS Number 7758-99-8, Molecular Weight 249.69, Chemical Formula CuSO; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Cupric Sulfate), 9, PG III, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.