Zoro Homepage

Crystal Violet, 1g

  • Mfr # A5104-1G

  • Zoro # G8168470


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 g
CAS Number
60662-33-1
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Chemical Formula
C25H30ClN3.9H2O
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5104-1G
Zoro #
G8168470
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Crystal violet
CAS Number
60662-33-1
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Chemical Formula
C25H30ClN3.9H2O
Shelf Life
24 mo
Molecular Weight
F.W. 407.99
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Crystal Violet, CAS Number 60662-33-1, Molecular Weight F.W. 407.99, Chemical Formula C25H30ClN3.9H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.