This item is Discontinued.

Spectrum Chemical Ctrc Acid Mono, Crstl Pwdr, USP, 50kg, Blk C1296-50KGBL

Ctrc Acid Mono, Crstl Pwdr, USP, 50kg, Blk (Discontinued)

  • Mfr # C1296-50KGBL
  • Zoro # G7931730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1296-50KGBL
Zoro #
G7931730
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 kg

Details

Item
Citric Acid - Monohydrate
CAS Number
5949-29-1
Shelf Life
36 mo
Chemical Formula
C6H8O7¿H2O
Molecular Weight
210.14
Chemical Grade
USP
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Fiberboard
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Citric Acid - Monohydrate
Features
Monohydrate
Form
Powder
Container Material
Fiberboard
REMOVE - Previous PI Node
C
Volume
50 kg
Storage Temperature - Minimum
20 Degrees C
Quantity
50
Storage Temperature - Maximum
22 Degrees C

Description

Citric Acid - Monohydrate, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7�H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.