Ctrc Acid Mono, granular, USP, 50kg, Blk

  • Mfr # CI132-50KGBL

  • Zoro # G7960799


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H8O7¿H2O
Chemical Container Material
Fiberboard
Chemical Container Type
Drum
Molecular Weight
210.14
Chemical Container Size
50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI132-50KGBL
Zoro #
G7960799
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 kg

Details

Item
Citric Acid - Monohydrate
Chemical Formula
C6H8O7¿H2O
Chemical Container Material
Fiberboard
Chemical Container Type
Drum
Molecular Weight
210.14
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
CAS Number
5949-29-1
Chemical Grade
USP
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Citric Acid - Monohydrate
Container Material
Fiberboard
Features
Monohydrate
Form
Powder
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Storage Temperature - Maximum
22 Degrees C
Volume
50 kg
Quantity
50

Description

Citric Acid - Monohydrate, Concentration Not Applicable, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7�H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.