Zoro Homepage

Cupric Oxide, Black, Reagent, 2.5kg, PK4

  • Mfr # C1415-2.5KG76

  • Zoro # G8044202


product price: $4,043.99
/pk 4, $1,011.00/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Container Size
2.5 kg
CAS Number
1317-38-0
Chemical Container Type
Bottle
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1415-2.5KG76
Zoro #
G8044202
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Cupric Oxide, Black, Powdered, Reagent, ACS
Chemical Container Material
Amber Glass
CAS Number
1317-38-0
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Formula
CuO
Molecular Weight
F.W. 79.55

Description

Cupric Oxide, Black, Powdered, Reagent, ACS, CAS Number 1317-38-0, Molecular Weight F.W. 79.55, Chemical Formula CuO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.