Zoro Homepage

Cupric Sulfate, Anhydrous, Reagent, 12kg

  • Mfr # C1418-12KG18

  • Zoro # G8062859


product price: $2,482.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 159.60
Chemical Container Material
Plastic
Chemical Grade
Reagent
CAS Number
7758-98-7
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1418-12KG18
Zoro #
G8062859
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Cupric Sulfate, Anhydrous, Powder, Reagent
Molecular Weight
F.W. 159.60
Chemical Container Material
Plastic
Chemical Grade
Reagent
CAS Number
7758-98-7
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Formula
CuSO4
Shipping Restrictions
UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant

Description

Cupric Sulfate, Anhydrous, Powder, Reagent, CAS Number 7758-98-7, Molecular Weight F.W. 159.60, Chemical Formula CuSO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.