Cupric Sulfate, Reagent, 125g, PK6
- Mfr # C1418-125GMQQ
- Zoro # G7962092
product price:Â
$
566.99
/pk of 6, $94.50/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
125 g
Shipping Restrictions
UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
Chemical Formula
CuSO4
Molecular Weight
F.W. 159.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1418-125GMQQ
- Zoro #
- G7962092
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Sulfate, Anhydrous, Powder, Reagents
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant
- Chemical Formula
- CuSO4
- Molecular Weight
- F.W. 159.60
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 7758-98-7
Dimensions
- Chemical Container Size
- 125 g
Description
Cupric Sulfate, Anhydrous, Powder, Reagent, CAS Number 7758-98-7, Molecular Weight F.W. 159.60, Chemical Formula CuSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally hazardous substance, solid, n.o.s. (cupric sulfate), 9, PG III, marine pollutant, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.