Zoro Homepage
This item is Discontinued.
Spectrum Chemical Cyclohexylamine, 500mL, CAS 108-91-8 C2236-500ML

Cyclohexylamine, 500mL, CAS 108-91-8 (Discontinued)

  • Mfr # C2236-500ML
  • Zoro # G7919541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2236-500ML
Zoro #
G7919541
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Cyclohexylamine
Chemical Container Material
Amber Glass
CAS Number
108-91-8
Chemical Grade
Reagent
Chemical Formula
C6H13N
Molecular Weight
99.18
Shelf Life
24 mo
Concentration
100%
Chemical Container Type
Bottle
Shipping Restrictions
UN2357, Cyclohexylamine, 8(3), PG II

Description

Cyclohexylamine, Concentration 100 Percent, CAS Number 108-91-8, Molecular Weight 99.18, Chemical Formula C6H13N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2357, Cyclohexylamine, 8(3), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.