Shop SPECTRUM
See all product information
Create Account
D-(+)-Camphor, 500g, CAS 464-49-3
- Mfr # C1164-500GM
- Zoro # G7957770
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
152.24
Chemical Container Type
Bottle
Concentration
100%
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1164-500GM
- Zoro #
- G7957770
- UPC #
- -
- Country of Origin
- United States
- Item
- D-(+)-Camphor
- Chemical Grade
- Reagent
- Molecular Weight
- 152.24
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C10H16O
- Shipping Restrictions
- UN2717, Camphor, 4.1, PG III
- CAS Number
- 464-49-3
Dimensions
- Chemical Container Size
- 500 g
Description
D-(+)-Camphor, Concentration 100 Percent, CAS Number 464-49-3, Molecular Weight 152.24, Chemical Formula C10H16O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2717, Camphor, 4.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.