Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(+)-Glucosamine Hydrochloride, 25g

  • Mfr # G0044-25G

  • Zoro # G8187109


product price: $42.99
/ea

Key Features

CAS Number
66-84-2
Chemical Container Size
25 g
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
215.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0044-25G
Zoro #
G8187109
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
D-(+)-Glucosamine Hydrochloride
CAS Number
66-84-2
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
215.63
Chemical Formula
C6H13NO5HCl
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

D-(+)-Glucosamine Hydrochloride, CAS Number 66-84-2, Molecular Weight 215.63, Chemical Formula C6H13NO5�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.